Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA N-DEX NightHawk Gloves
Stealth black for law enforcement and security environments
Specifications
Color | Black |
---|---|
Length (English) | 9.5 in. |
Length (Metric) | 24 cm |
Material | Nitrile |
Disposable | Yes |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-130-1300B
|
SHOWA
7700PFTS |
Small |
Pack of 50 for $9.65
Case of 20 PK for $193.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-130-1300C
|
SHOWA
7700PFTM |
Medium |
Pack of 50 for $9.65
Case of 20 PK for $193.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-130-1300D
|
SHOWA
7700PFTL |
Large |
Pack of 50 for $9.65
Case of 20 PK for $193.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-130-1300E
|
SHOWA
7700PFTXL |
X-Large |
Pack of 50 for $9.65
Case of 20 PK for $193.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
Description
Designed for applications requiring protection and dexterity, perfect for workers in automotive, electronic assembly, laboratory, law enforcement, and security applications. Excellent ESD properties.
- Made of 100% chemical-resistant nitrile
- Textured fingertips for exceptional tactility
- Accelerator and powder-free to minimize the potential for allergic reactions
- Length: 9.5 in. (24cm)
- Thickness: 4mil
- Made in the U.S.A.
Specifications
Black | |
24 cm | |
Yes | |
Powder-free |
9.5 in. | |
Nitrile | |
Rolled | |
4 mil |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title