Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ N-DEX™ Nitrile Laboratory and Industrial Gloves

Provide chemical resistance when exposed to intermittent splashing

Manufacturer:  SHOWA™ 7005S

 View more versions of this product

Catalog No. 11-395-19A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Description

Description

Provide chemical resistance when exposed to intermittent splashing

  • Lightly powdered nitrile with a nontalc vegetable starch
  • Ambidextrous
  • Single-use
  • Length: 9.5 in. (24cm)
  • Color: Blue

Intended for occupational safety use only. Not designed for patient contact. Suitable for cleaning and maintaining instruments and equipment.

Order Info

Available in thicknesses of 4 or 8mil.

Specifications

Specifications

Safety
Yes
Ambidextrous
Nitrile
4 mil
Blue
24 cm
Smooth
Rolled
Industrial
Small
Powdered
9.5 in.
ASTM F 1671, 21 CFR 170-199, FDA, ISO9002
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit