Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA Nitrile Disposable Gloves
Low-cost, high-quality disposable glove
Specifications
Certifications/Compliance | 21 CFR 170-199 |
---|---|
Color | Blue |
Length (English) | 9.5 in. |
Length (Metric) | 24 cm |
Material | Nitrile |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-130-0343E
|
SHOWA
7500PFXS |
X-Small |
Pack of 100 for $14.50
Case of 10 PK for $145.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-130-0343A
|
SHOWA
7500PF S |
Small |
Pack of 100 for $14.50
Case of 10 PK for $145.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-130-0343B
|
SHOWA
7500PF M |
Medium |
Pack of 100 for $14.50
Case of 10 PK for $145.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-130-0343C
|
SHOWA
7500PF L |
Large |
Pack of 100 for $14.50
Case of 10 PK for $145.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-130-0343D
|
SHOWA
7500PF XL |
X-Large |
Pack of 100 for $14.50
Case of 10 PK for $145.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-130-0343F
|
SHOWA
7500PF XXL |
2X-Large |
Pack of 100 for $14.50
Case of 10 PK for $145.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
Description
Ideal for industrial applications.
- Powder free
- Length: 9.5 in. (24cm)
- Thickness: 4mil
- Color: Blue
Specifications
21 CFR 170-199 | |
9.5 in. | |
Nitrile | |
Rolled | |
Powder-free |
Blue | |
24 cm | |
Yes | |
Industrial | |
4 mil |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title