Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ NSK24™ Blue Chemical Resistant Nitrile Coated Gloves
Click to view available options
Size:
8
9
10
11
Description
Protection from a wide array of solvents, oils and acid.
- Flexibility and dexterity not found in a heavier- mil glove
- Rough-finish texture delivers a sure grip in even the most oily and wet applications
- Interlock liner ensures an added degree of comfort and liner protection
- Color: Blue
Compliance
Data Testing is available upon request.
Specifications
ANSI Abrasion Rating | ANSI 2 |
Certifications/Compliance | 21 CFR 170-199, ASTM D5526 |
Certifications/Compliance (Europe) | CE |
Chlorinated | No |
Color | Blue |
Latex Free | Yes |
Material | Nitrile |
Size | 8 |
Thickness (English) | 15 mil |
Thickness (Metric) | 0.38 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction