Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA RealFeel Vinyl Gloves
Economical comfort
Specifications
Certifications/Compliance | ASTM D 5250 |
---|---|
Length (English) | 9.5 in. |
Length (Metric) | 24.1 cm |
Material | Vinyl |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
19-120-3792B
|
SHOWA
2005PFM |
Clear | Medium |
Pack of 100 for $14.75
Case of 10 PK for $147.50 |
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-120-3790B
|
SHOWA
2205SPFM |
White | Medium |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
19-120-3790C
|
SHOWA
2205SPFL |
White | Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
19-120-3790D
|
SHOWA
2205SPFXL |
White | X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
19-120-3790A
|
SHOWA
2205SPFS |
White | Small |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
Description
Ideal for jobs in food service, janitorial maintenance, pharmaceuticals and security.
- Ambidextrous, single-use
- Unique stretch formulation; form-fitting comfortl
- Thickness: 5mil
- Length: 9.5 in. (24.1cm)
- Color: Clear or White
Order Info
Available lightly powdered, powder-free, or medical-grade powder-free.
Certifications
510K approved for medical use
Specifications
ASTM D 5250 | |
24.1 cm | |
Non-sterile | |
Smooth | |
Medical | |
5 mil |
9.5 in. | |
Vinyl | |
Yes | |
Beaded/Rolled | |
Powder-free |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title