Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ RealFeel™ White Vinyl Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Ideal for jobs in food service, janitorial maintenance, pharmaceuticals and security
- Ambidextrous, single-use
- Unique stretch formulation; form-fitting comfort
- Thickness: 5 mil
- Length: 9.5 in. (24.1 cm)
- Available in clear or white color
Specifications
Certifications/Compliance | ASTM D 5250 |
Chemotherapeutic Rated | No |
Applications | Industrial |
Color | White |
Disposable | Single-use |
Exterior Finish | No Texture |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.12 mm |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction