SHOWA™ Ultraflex™ II Neoprene Gloves

Highly flexible and chemical resistant

Manufacturer: SHOWA™ 3414-08

 View all options for this product

Catalog No. 19-168-290

  Check Availability
Add to Cart


    Coating Material Rough
    Color Royal blue
    Glove Cuff Style Gauntlet
    For Use With (Application) food processing, battery manufacturing, Paper pulp processing, chemical handling, Acids and Caustics, fuel handling, masonry and concrete, hexavalent Chromium protection
    Length (English) 14 in.
    Length (Metric) 35.56cm
    Lining Two-piece interlock Cotton knit
    Material Neoprene
    Size 8
    Certifications 21 CFR 170-199

    • Durable and abrasion resistant
    • Strong bond between neoprene coating and cotton interlock liner enhances glove flexibility and integrity
    • Wet grip
    • Withstand complete submersion
    • Length: 14 in. (35.6cm)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit