Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ Zorb-IT™ HV Sponge Nitrile Flat Dipped Gloves
Click to view available options
Large
Description
Beat the competition nearly two-to-one in oil/grease absorption. Sponge nitrile coating stands up to repeated washings without delaminating or shrinking. Ideal for road construction, plant maintenance, and dimly lit working conditions.
- With Maximum Oil Absorbency (MXOA)
- High-visibility nylon liner
- Foam grip for oily work conditions
- Form-fitting, seamless, fluorescent orange shell with sponge nitrile palm dip
- Elastic cuff opening
- High dexterity
- Launder at 40°C (104°F) using a neutral detergent
- Color: HV Orange/Gray dip
- Made in the U.S.A.
Specifications
Coated Area | Palm |
Coating Material | Nitrile |
Color | Gray, Orange |
Exterior Finish | No Texture |
Hand | Specific |
Material | Nylon |
Product Type | Dip-coated Gloves |
Size | 9 |
For Use With (Application) | Highway Work, Construction, Metal Fabrication, and Assembly |
Glove Cuff Style | Elasticated |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction