Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ Zorb-IT™ Ultimate Sponge Nitrile Flat Dipped Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Ideal for construction, oily parts handling, mechanics, automotive assembly, maintenance, cut resistance, sheet metal handling, and glass handling.
- Sponge, nitrile-coated palm
- Cut-resistant shell made from Kevlar™ fibers spun with stretchable, breathable Lycra™
- Cut-resistant, seamless aramid fiber lining, knit wrist
- Maximum Oil Absorbency (MXOA), oily grip
- Shallow-dipped, sponge gripping
- Provide form-fitting comfort
- Yellow with gray dip coating
- Launder at 104°F (40°C) using a neutral detergent
Specifications
Coating Material | Sponge Nitrile |
Color | Gray, Yellow |
Cut Resistance Rating | ANSI A3 |
Material | Aramid Fiber, Lycra |
Product Type | Cut-resistant Gloves |
Size | Large |
For Use With (Application) | Construction, oily parts handling, mechanics, automotive assembly, maintenance, cut resistance, sheet metal handling, glass handling, recycling, shipping and receiving |
Glove Cuff Style | Knit |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction