Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA Zorb-IT Work Gloves
Conform and adhere to seamless nylon shell
Specifications
Cleaning Procedure | Launder at 40°C using a neutral detergent |
---|---|
Coated Area | Palm |
Color | Gray, White |
Material | Nitrile |
Exterior Finish | Sponge |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-130-1301D
|
SHOWA
455009 |
9 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
19-130-1301B
|
SHOWA
455007 |
7 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
19-130-1301E
|
SHOWA
455010 |
10 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
19-130-1301C
|
SHOWA
455008 |
8 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
Won't delaminate after just a few washes. Stand up to repeated washing without shrinking.
- “Sponge nitrile” technology produces an extra-absorbent nitrile dip
- Absorb almost twice as much oil and grease while still delivering a sure grip
- Beat many competing gloves in launderings nearly three-to-one
- Made in the U.S.A.
Specifications
Launder at 40°C using a neutral detergent | |
Gray, White | |
Sponge | |
Knit |
Palm | |
Nitrile | |
material handling, Metal fabrication, durable goods assembly | |
Nylon |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title