Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sigma Diagnostics™ Carbol-fuchsin solution
Used to demonstrate Mycobacterium tuberculosis in tissue sections and on smears
$171.60
Specifications
Color | Dark Red Purple with Metallic Sheen |
---|---|
Type | Carbol Fuchsin |
Format | Solution |
For Use With (Application) | For use in the Acid Fast Stain, Procedure No. HT80 with Malachite Green counterstain Catalog No. HT80-2 |
Product Type | Carbol-fuchsin solution |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
SDHT8018
|
Sigma Diagnostics™
HT8018250ML |
250mL |
Each of 1 for $171.60
|
|
|||||
Description
- Pararosaniline (certified), 0.85%; phenol, 2.5%; glycerol, 5%; DMSO, 5%, and ethyl alcohol, 5%, in deionized water
Specifications
Dark Red Purple with Metallic Sheen | |
Solution | |
Carbol-fuchsin solution |
Carbol Fuchsin | |
For use in the Acid Fast Stain, Procedure No. HT80 with Malachite Green counterstain Catalog No. HT80-2 | |
18–26°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title