Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Sigma Diagnostics Mucicarmine Stock Solution
Stains mucin of epithelial origin in tissue
Specifications
Color | Dark Red |
---|---|
Format | Solution |
For Use With (Application) | Stains mucin of epithelial origin in tissue |
Storage Requirements | 2° to 8°C |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
SDHT3018
|
Sigma Diagnostics
HT3018250ML |
250mL |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
SDHT30116
|
Sigma Diagnostics
HT30116500ML |
500mL |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Carmine, certified, 10g/L, aluminum hydroxide, 10g/L, and aluminum chloride, 5g/L, in ethanol, 50% w/v. Southgates ft.s modification of Mayer ft.s mucicarmine procedure
Specifications
Dark Red | |
Solution | |
Stains mucin of epithelial origin in tissue | |
2° to 8°C |
Safety and Handling
ShelfLife : Expiry date on the label
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title