Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sigma Diagnostics™ Iron Stain Kit

For histologic staining of iron in blood or bone marrow films

Manufacturer:  Sigma Diagnostics™ HT201KT

Catalog No. SDHT20


Add to cart

Includes:
  • Hydrochloric acid solution 250mL
  • Potassium ferrocyanide solution 250mL
  • Pararosaniline solution 30mL

Description

Description

  • Deposits of loosely bound iron in erythrocytes, bone marrow, or tissue stain an intense blue when treated with acid ferrocyanide according to the well-known Prussian blue reaction
  • For in vitro diagnostic use
Specifications

Specifications

1 Kit
For histologic staining of Iron in Blood or bone marrow films
Prussian Blue Test Kit
18–26°C
  • Hydrochloric acid solution 250mL
  • Potassium ferrocyanide solution 250mL
  • Pararosaniline solution 30mL
Iron Stain Kit
Safety and Handling

Safety and Handling

ShelfLife : Expiry date on the label.

SDS
Documents
Product Certifications
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit