Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sigma Diagnostics™ Acid Phosphatase, Leukocyte (TRAP) Kit

Demonstrates acid phsophatase and tartrate resistant acid phosphatase (TRAP) in blood, marrow or tissue touch

$560.00 - $739.50

Specifications

For Use With (Application) To demonstrate acid phosphatase and tartrate resistant acid phosphatase (TRAP) in blood, bone marrow and tissue touch preparations.
Quantity 1 Kit
Storage Requirements 2° to 8°C
View More Specs

Includes:
  • Acetate solution: 20mL (387A-1KT), 50mL (386A-1KT)
  • Citrate Solution: 50mL (387A-1KT), 20mL (386A-1KT)
  • Fast Garnet GBC Base Solution: 10mL (387A-1KT), 2 × 10 caps (386A-1KT)
  • Naphthol AS-BI Phosphoric Acid: 10mL (387A-1KT), 40mL (386A-1KT)
  • Tartrate Solution: 10mL (387A-1KT), 20mL (386A-1KT)
  • Hematoxylin Solution, Gill No. 3: 50mL (387A-1KT)
  • Sodium Nitrite Solution: 10mL (387A-1KT)
  • Acid Hematoxylin: 100mL (386A-1KT)

Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
SD386A
View Documents
Sigma Diagnostics™
386A1KT
  • Acetate Solution (386-3), 50mL
  • Acid Hematoxylin (285-2), 100mL
  • Citrate Concentrate (386-1), 20mL
  • Naphthol AS-BI Phosphoric Acid (386-4), 40mL
  • Fast Garnet GBC Salt (kit only), 2 × 10 caps
  • Tartrate Solution (kit only), 20mL
Each for $739.50
Add to cart
 
SD387A
View Documents
Sigma Diagnostics™
387A1KT
  • Acetate solution, 2.5M, pH 5.2, 50mL
  • Citrate Solution, pH 3.6 ± 0.1 (25°C), 27mM, 50mL
  • Fast Garnet GBC Base solution, 10mL
  • Naphthol AS-BI Phosphoric acid solution, 10mL
  • Sodium nitrite solution, 10mL
  • Tartrate Solution, 10mL
  • Hematoxylin Solution, Gill No. 3 (kit only), 50mL
Pack for $560.00
Add to cart
 
Description

Description

  • Peripheral blood or bone marrow preparations are fixed to a microscope slide
  • The resulting film is incubated in a solution of Naphthol AS-BI phosphoric acid and freshly diazotized Fast Garnet GBC
Specifications

Specifications

To demonstrate acid phosphatase and tartrate resistant acid phosphatase (TRAP) in blood, bone marrow and tissue touch preparations.
1 Kit
2° to 8°C
Safety and Handling

Safety and Handling

ShelfLife : Expiry date on the label.

SDS
Product Certifications

For in vitro diagnostic use.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit