Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Polyester ANSI Sign: WATCH YOUR STEP. FALLS CAN RESULT IN INJURY.
Improve workplace safety with cold temperature permanent acrylic mounted signage. The Brady™ Watch Your Step ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Supplier: Brady™ 144775
View more versions of this product
Safety Services Available
Overview
Logo/Customization
Description
- Excellent outdoor durability
- Can be mounted in a variety of environments
- Brady™ signs feature bright colors, bold text, and intuitive pictographs
- Highly visible and easily understood
Specifications
Laminated | |
1 Ea. | |
Self-adhesive | |
230°F | |
0.01 in. | |
Rectangular | |
10 x 7 in. | |
Yellow on White |
Polyester | |
Polyester with polyester overlaminate | |
7 in. | |
-40°F | |
10 in. | |
-40°F to 230°F | |
WATCH YOUR STEP. FALLS CAN RESULT IN INJURY. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction