Brady™ Sign: FOLLOW CONFINED SPACE ENTRY PROCEDURE BEFORE ENTERING

Improve workplace safety with effective signage. The Brady™ Confined Space Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

Manufacturer: Brady™ 123605

 View more versions of this product

Catalog No. 19-107-790

  Check Availability
Add to Cart

    Specifications

    Temperature Range (English) -40°F to 230°F
    Height (English) 7 in.
    Material Aluminum
    Message FOLLOW CONFINED SPACE ENTRY PROCEDURE BEFORE ENTERING
    Shape Rectangle
    Size (English) 10 in. x 7 in. x 0.035 in.
    Thickness 0.035 in.
    Color Black/red on white
    Finish Not laminated
    Quantity 1/Sign
    Width (English) 10 in.
    Mounting Type Corner holes

    • Construction is abrasion-resistant and chemical-resistant
    • Brady™ signs feature bright colors, bold text, and intuitive pictographs
    • Highly visible and easily understood

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit