Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Sign: NON-PERMIT CONFINED SPACE AUTHORIZED PERSONNEL ONLY

Improve workplace safety with cold temperature permanent acrylic mounted signage. The Brady™ Confined Space Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$18.64 - $44.40

Specifications

Color Red on White
Shape Rectangular
Displayed Text NON-PERMIT CONFINED SPACE AUTHORIZED PERSONNEL ONLY
Temperature Range (English) -40°F to 230°F
Finish Laminated
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19-107-793
View Documents
Brady™
123628
14 x 10 in.
Each for $44.40
Add to Cart
 
19-107-792
View Documents
Brady™
123625
10 x 7 in.
Each for $18.64
Add to Cart
 
Description

Description

  • Polyester construction is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Strong adhesive back for indoor or outdoor use
Specifications

Specifications

Red on White
NON-PERMIT CONFINED SPACE AUTHORIZED PERSONNEL ONLY
Laminated
1 Ea.
Self-adhesive
-40°F
Rectangular
-40°F to 230°F
Polyester
Polyester with polyester overlaminate
230°F
0.01 in.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit