Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaBond™ C18 (17% C) Monomeric nec, 40 to 63 μm, 60 Å
SiliaBond™ C18 (17% C) Monomeric nec, 40 - 63 μm, 60 Å is a chromatographic phase for SPE or Flash/Gravity chromatography.
Supplier: SiliCycle™ R33330B1KG
Description
- Purification of low to high polarity compounds.
- Reproducible purification without complexity and cost of preparative HPLC.
Specifications
40 to 63 μm | |
C18 Monomeric nec | |
Bulk | |
C18 (Octadecyl, ODS) | |
SiliaBond™ | |
Silica Gel | |
Purification of low to medium polarity compounds |
60 Å | |
Column Chromatography | |
1 kg | |
Keep dry. | |
Bulk Functionalized Irregular Silica Gel | |
Glass Gravity Columns | |
15.5% |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title