Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaBond™ C18 (17% C) Polymeric, 40 to 63 μm, 60 Å
SiliaBond™ C18 (17% C) Polymeric, 40 - 63 μm, 60 Å is a chromatographic phase for SPE or Flash/Gravity chromatography.
Supplier: SiliCycle™ R00230B250G
Description
Purification of low to high polarity compounds. Reproducible purification without complexity and cost of preparative HPLC.
Specifications
40 to 63 μm | |
C18 Polymeric | |
Bulk | |
C18 (Octadecyl, ODS) | |
Keep dry. | |
Bulk Functionalized Irregular Silica Gel | |
Glass Gravity Columns | |
Yes | |
Irregular |
60 Å | |
Column Chromatography | |
250 g | |
500 m2/g | |
SiliaBond™ | |
Silica Gel | |
SPE, For organic compounds from water, Drugs and metabolites from fluids | |
17% |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title