Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaBond™ C4 (8% C) Polymeric nec, 40 to 63 μm, 60 Å

SiliaBond™ C4 (8% C) Polymeric nec, 40 - 63 μm, 60 Å is a chromatographic phase for SPE or Flash/Gravity chromatography.

Supplier:  SiliCycle™ R32130B1KG

 View more versions of this product

Catalog No. 01-182-216


Add to cart

Description

Description

  • For molecules with large hydrophobic regions.
  • Less retention compared to C18 and C8.
Specifications

Specifications

40 to 63 μm
C4 Polymeric nec
2 to 10
C4 (Butyl)
SiliaBond™
Silica Gel
Purification of molecules with large hydrophobic regions
Irregular
60 Å
Column Chromatography
1 kg
Keep dry.
Bulk Functionalized Irregular Silica Gel
Glass Gravity Columns
8%
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit