Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaBond™ C4 (8% C) Polymeric nec, 40 to 63 μm, 60 Å
SiliaBond™ C4 (8% C) Polymeric nec, 40 - 63 μm, 60 Å is a chromatographic phase for SPE or Flash/Gravity chromatography.
Supplier: SiliCycle™ R32130B25G
Description
- For molecules with large hydrophobic regions.
- Less retention compared to C18 and C8.
Specifications
40 to 63 μm | |
C4 Polymeric nec | |
2 to 10 | |
C4 (Butyl) | |
SiliaBond™ | |
Silica Gel | |
Purification of molecules with large hydrophobic regions | |
Irregular |
60 Å | |
Column Chromatography | |
25 g | |
Keep dry. | |
Bulk Functionalized Irregular Silica Gel | |
Glass Gravity Columns | |
8% |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title