Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaBond™ Cyano (CN), 40 to 63 μm, 60 Å
SiliaBond™ Cyano (CN), 40 - 63 μm, 60 Å is a slightly hydrophobic normal or reversed versatile phase that offers alternative selectivity. For products of intermediate to extreme polarity.
Supplier: SiliCycle™ R38030B10G
Description
- Versatile sorbent used either as normal or reversed-phase.
- Less polar than silica.
- For organic compounds with intermediate to extreme polarity.
Specifications
40 to 63 μm | |
Cyano (CN) | |
10 g | |
500 m2/g | |
SiliaBond™ | |
Silica Gel | |
Purification of polar organic compounds in reversed-phase or normal phase | |
7% |
60 Å | |
Column Chromatography | |
Cyano (CN, Nitrile) | |
Keep dry. | |
Bulk Functionalized Irregular Silica Gel | |
Glass Gravity Columns | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title