Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaBond™ Dimethylamine (DMA), 40 to 63 μm, 60 Å

SiliaBond™ Dimethylamine (DMA), 40 - 63 μm, 60 Å is a silica bound tertiary amine base that is an excellent sorbent for extraction of strong acidic molecules. Can be used as a HCl sponge, weak anion exchanger (WAX), and for catch/release of compounds with a permanant negative charge.

Supplier:  SiliCycle™ R45030B1KG

 View more versions of this product

Catalog No. 01-182-264


Add to cart

Description

Description

  • SiliaBond™ Dimethylamine is a silica bound tertiary amine base that can be used in most applications requiring a tertiary amine, particularly as a HCl sponge.
  • SiliaBond™ Dimethylamine is also used as weak anion exchanger (WAX).
  • Silica bound ammonium salt by-products are easily separated by filtration.
  • This dimethylamine immobilized on silica gel can be used as a base catalyst in Michael or Knoevenagel reactions.
  • It can also be used as a catalyst for alkane oxidation.
Specifications

Specifications

40 to 63 μm
Dimethylamine (DMA)
1 kg
Keep dry and cool (≤ 8°C).
Bulk Functionalized Irregular Silica Gel
Purification of strong acidic molecules
60 Å
Column Chromatography
Dimethylamine (DMA)
SiliaBond™
Silica Gel
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit