Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaBond™ Phenyl (PHE), 40 to 63 μm, 60 Å
SiliaBond™ Phenyl (PHE), 40 - 63 μm, 60 Å is a moderate non-polar sorbent with different selectivity for aromatic compounds in comparison to other non-polar sorbents.
Supplier: SiliCycle™ R34030B1KG
Description
- Moderately non-polar sorbent.
- Alternative selectivity for aromatic compounds, compared to other reversed-phases.
Specifications
40 to 63 μm | |
Phenyl | |
Bulk | |
Phenyl (C6H5) | |
Keep dry. | |
Bulk Functionalized Irregular Silica Gel | |
Glass Gravity Columns | |
Yes |
60 Å | |
Column Chromatography | |
1 kg | |
500 m2/g | |
SiliaBond™ | |
Silica Gel | |
Purification of aromatic and non-polar compounds | |
9% |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title