Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaBond™ Silver Nitrate (AgNO3), 40 to 63 μm, 60 Å
SiliaBond™ Silver Nitrate (AgNO3), 40 - 63 μm, 60 Å is mainly used for the separation of cis/trans isomers of unsaturated compounds such as alkenes, lipids, steroids and terpenes.
Supplier: SiliCycle™ R23530B500G
Description
- For separation of cis/trans isomers of unsaturated compounds (alkenes, lipids, steroids and terpenes)
Specifications
40 to 63 μm | |
Silver Nitrate (AgNO3) | |
Bulk | |
500 g | |
500 m2/g | |
SiliaBond™ | |
Silica Gel | |
For the separation of cis/trans isomers of unsaturated compounds such as alkenes, lipids, steroids and terpenes | |
Irregular |
60 Å | |
Column Chromatography | |
2 to 10 | |
Silver Nitrate (AgNO3, 10%) | |
Light sensitive, store away from light. | |
Bulk Functionalized Irregular Silica Gel | |
Glass Gravity Columns | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title