Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaBond™ TMA Chloride (SAX), 40 to 63 μm, 60 Å
SiliaBond™ TMA Chloride (SAX), 40 - 63 μm, 60 Å is a polymeric strong anion exchange (SAX) phase for extraction of weak and medium acids.
$49.35 - $3780.00
Specifications
Particle Size | 40 to 63 μm |
---|---|
Pore Size | 60 Å |
Stationary Phase | TMA Chloride (SAX) |
Technique | Column Chromatography |
Sorbent | TMA Chloride (Tributylammonium Chloride, SAX) |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
01-182-349
|
SiliCycle™
R66630B5G |
5 g |
Each for $49.35
|
|
01-182-343
|
SiliCycle™
R66630B10G |
10 g |
Each for $79.80
|
|
01-182-346
|
SiliCycle™
R66630B25G |
25 g |
Each for $157.50
|
|
01-182-348
|
SiliCycle™
R66630B50G |
50 g |
Each for $297.50
|
|
01-182-342
|
SiliCycle™
R66630B100G |
100 g |
Each for $474.00
|
|
01-182-345
|
SiliCycle™
R66630B250G |
250 g |
Each for $1,111.00
|
|
01-182-347
|
SiliCycle™
R66630B500G |
500 g |
Each for $2,100.00
|
|
01-182-344
|
SiliCycle™
R66630B1KG |
1 kg |
Each for $3,780.00
|
|
Description
- Strong anion exchanger, permanently positively charged (pH independant).
- For weak anions (such as carboxylic acids) that may not bind strongly enough on WAX phases.
- For analysis of acidic drugs/analgesics, biomolecules, and water-soluble vitamins.
Specifications
40 to 63 μm | |
TMA Chloride (SAX) | |
TMA Chloride (Tributylammonium Chloride, SAX) | |
SiliaBond™ | |
Silica Gel | |
Purification of weak acidic molecules |
60 Å | |
Column Chromatography | |
Keep dry and cool (≤ 8°C). | |
Bulk Functionalized Irregular Silica Gel | |
Glass Gravity Columns |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title