Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaBond™ Tridecafluoro (TDF), 40 to 63 μm, 60 Å
SiliaBond™ Tridecafluoro (TDF), 40 - 63 μm, 60 Å is a chromatographic phase for fast and easy separation of fluorine containing molecules from non-fluorous ones.
Supplier: SiliCycle™ R63530B250G
Description
- Sorbent primarily used to separate fluorinated compounds.
- It can also be used in fluorous solid-phase extraction (FSPE) or fluorous-tag compounds as reported for the synthesis of oligosaccharide.
Specifications
40 to 63 μm | |
Tridecafluoro (TDF) | |
250 g | |
Keep dry. | |
Bulk Functionalized Irregular Silica Gel | |
Glass Gravity Columns | |
Yes |
60 Å | |
Column Chromatography | |
Tridecafluoro (TDF) | |
SiliaBond™ | |
Silica Gel | |
Separation of fluorine containing molecules from non-fluorous ones |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title