Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaBond™ Triethylamine (WAX-2), 40 to 63 μm, 60 Å
SiliaBond™ Triethylamine (WAX-2), 40 - 63 μm, 60 Å is an excellent sorbent for extraction of strong acidic molecules and for catch and release of compounds bearing a permanant negative charge.
Supplier: SiliCycle™ R76530B50G
Description
- Weak anion exchanger (pKa of 10.5), positively charged at pH below 8.5.
- For catch and release of compounds bearing a permanent negative charge (like salts of sulfonic acids).
Specifications
40 to 63 μm | |
Triethylamine (TEA, WAX-2) | |
Bulk | |
50 g | |
500 m2/g | |
SiliaBond™ | |
Silica Gel | |
Purification of strong acidic molecules | |
Bulk |
60 Å | |
Column Chromatography | |
2 to 10 | |
Triethylamine (TEA, WAX-2) | |
Keep dry and cool (≤ 8°C). | |
Bulk Functionalized Irregular Silica Gel | |
Bulk or Glass Gravity Columns | |
Yes | |
Irregular |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title