Learn More
SiliCycle™ SiliaChrom Plus Holders for Guard Cartridges
Holders for Guard Cartridges protect both analytical and preparative HPLC columns and are easy to use.
$287.00 - $1520.00
Specifications
Quantity | 1 |
---|---|
Type | HPLC Guard Cartridge Holder |
Material | Stainless Steel |
For Use With (Application) | Removal of Contaminants Prior to HPLC Injections |
Technique | HPLC |
Catalog Number | Mfr. No. | Column Format | Diameter (Metric) | For Use With (Equipment) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Column Format | Diameter (Metric) | For Use With (Equipment) | Length (Metric) | Price | Quantity & Availability | ||
01-184-217
|
SiliCycle™
HPHN010 |
Analytical Guard Holder | 2 to 4.6 mm | HPLC Columns from 2 to 4.6 mm ID | 10 mm |
Each for $287.00
|
|
01-184-218
|
SiliCycle™
HPHN020 |
Analytical Guard Holder | 2 to 4.6 mm | HPLC Columns from 2 to 4.6 mm ID | 20 mm |
Each for $302.50
|
|
01-184-219
|
SiliCycle™
HPHQ010 |
Semi-preparative Guard Holder | 10 mm | 10 mm ID HPLC Columns | 10 mm |
Each for $513.50
|
|
01-184-220
|
SiliCycle™
HPHT010 |
Preparative Guard Holder | 21.2 mm | 21.2 mm ID HPLC Columns | 10 mm |
Each for $915.00
|
|
01-184-221
|
SiliCycle™
HPHV010 |
Preparative Guard Holder | 30 mm | 30 mm ID HPLC Columns | 10 mm |
Each for $1,412.00
|
|
01-184-222
|
SiliCycle™
HPHV020 |
Preparative Guard Holder | 30 mm | 30 mm ID HPLC Columns | 20 mm |
Each for $1,437.00
|
|
01-184-223
|
SiliCycle™
HPHV030 |
Preparative Guard Holder | 30 mm | 30 mm ID HPLC Columns | 30 mm |
Each for $1,520.00
|
|
Description
SiliaChrom Plus HPLC Guard Cartridges are designed to effectively protect both analytical and preparative HPLC columns. The use of these cartridges is highly recommended to protect and prolong column lifetime. SiliaChrom Plus Guard Cartridges are extremely cost effective and easy to use as a pre-filter to remove contaminants prior to your injections. Contaminants have an extremely high impact and can cause the following:
- Higher back-pressure
- Loss of resolution
- Peak shape alterations (tailing or peak splitting)
- Irreversible damages to column and/or system
- Baseline noise or drift
To save you time and money, SiliaChrom Plus HPLC Guard Cartridges help prevent these issues in addition to having a limited influence on your chromatography.
Holders for Guard Cartridges are easy to use- simply insert the cartridge inside the metallic holder and tighten both parts of the holder together.
Specifications
1 | |
Stainless Steel | |
HPLC | |
SiliaChrom |
HPLC Guard Cartridge Holder | |
Removal of Contaminants Prior to HPLC Injections | |
Guard Holder |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.