Learn More
SiliCycle™ SiliaChrom Plus HPLC Columns, C18, 5 μm, 100 Å
SiliaChrom Plus C18 columns are a great start for method development as they present maximum retention for non-polar compounds.
$633.50 - $30650.00
Specifications
Column Chemistry | Octadecyl, ODS |
---|---|
For Use With | Any HPLC or UHPLC System, Any Detector |
Functionality/Interaction Type | Hydrophobic Interactions |
Hydrophobicity | High |
Ligand Type | Monomeric C18 |
Catalog Number | Mfr. No. | Column Format | Dimensions | Diameter (Metric) | Bed Length | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Column Format | Dimensions | Diameter (Metric) | Bed Length | Price | Quantity & Availability | ||
01-184-258
|
SiliCycle™
HPLS03205EAG033 |
Analytical Column | 2.1 x 33 mm | 2.1 mm | 33 mm |
Each for $633.50
|
|
01-184-259
|
SiliCycle™
HPLS03205EAG050 |
Analytical Column | 2.1 x 50 mm | 2.1 mm | 50 mm |
Each for $659.50
|
|
01-184-260
|
SiliCycle™
HPLS03205EAG100 |
Analytical Column | 2.1 x 100 mm | 2.1 mm | 100 mm |
Each for $835.00
|
|
01-184-261
|
SiliCycle™
HPLS03205EAG150 |
Analytical Column | 2.1 x 150 mm | 2.1 mm | 150 mm |
Each for $903.00
|
|
01-184-262
|
SiliCycle™
HPLS03205EAG250 |
Analytical Column | 2.1 x 250 mm | 2.1 mm | 250 mm |
Each for $1,003.00
|
|
01-184-303
|
SiliCycle™
HPLS03205EAH033 |
Analytical Column | 3 x 33 mm | 3 mm | 33 mm |
Each for $659.50
|
|
01-184-263
|
SiliCycle™
HPLS03205EAH050 |
Analytical Column | 3 x 50 mm | 3 mm | 50 mm |
Each for $684.00
|
|
01-184-264
|
SiliCycle™
HPLS03205EAH100 |
Analytical Column | 3 x 100 mm | 3 mm | 100 mm |
Each for $861.00
|
|
01-184-265
|
SiliCycle™
HPLS03205EAH150 |
Analytical Column | 3 x 150 mm | 3 mm | 150 mm |
Each for $928.50
|
|
01-184-266
|
SiliCycle™
HPLS03205EAH250 |
Analytical Column | 3 x 250 mm | 3 mm | 250 mm |
Each for $1,037.00
|
|
01-184-267
|
SiliCycle™
HPLS03205EAN033 |
Analytical Column | 4.6 x 33 mm | 4.6 mm | 33 mm |
Each for $642.00
|
|
01-184-268
|
SiliCycle™
HPLS03205EAN050 |
Analytical Column | 4.6 x 50 mm | 4.6 mm | 50 mm |
Each for $666.00
|
|
01-184-269
|
SiliCycle™
HPLS03205EAN100 |
Analytical Column | 4.6 x 100 mm | 4.6 mm | 100 mm |
Each for $835.00
|
|
01-184-294
|
SiliCycle™
HPLS03205EAN150 |
Analytical Column | 4.6 x 150 mm | 4.6 mm | 150 mm |
Each for $903.00
|
|
01-184-270
|
SiliCycle™
HPLS03205EAN250 |
Analytical Column | 4.6 x 250 mm | 4.6 mm | 250 mm |
Each for $1,003.00
|
|
01-184-304
|
SiliCycle™
HPLS03205EAQ150 |
Semi-preparative Column | 10 x 150 mm | 10 mm | 150 mm |
Each for $2,110.00
|
|
01-184-271
|
SiliCycle™
HPLS03205EAQ250 |
Semi-preparative Column | 10 x 250 mm | 10 mm | 250 mm |
Each for $2,450.00
|
|
01-184-272
|
SiliCycle™
HPLS03205EAT050 |
Preparative Column | 21.2 x 50 mm | 21.2 mm | 50 mm |
Each for $2,720.00
|
|
01-184-273
|
SiliCycle™
HPLS03205EAT100 |
Preparative Column | 21.2 x 100 mm | 21.2 mm | 100 mm |
Each for $3,400.00
|
|
01-184-274
|
SiliCycle™
HPLS03205EAT150 |
Preparative Column | 21.2 x 150 mm | 21.2 mm | 150 mm |
Each for $4,000.00
|
|
01-184-275
|
SiliCycle™
HPLS03205EAT250 |
Preparative Column | 21.2 x 250 mm | 21.2 mm | 250 mm |
Each for $4,850.00
|
|
01-184-305
|
SiliCycle™
HPLS03205EAV050 |
Preparative Column | 30 x 50 mm | 30 mm | 50 mm |
Each for $4,150.00
|
|
01-184-276
|
SiliCycle™
HPLS03205EAV100 |
Preparative Column | 30 x 100 mm | 30 mm | 100 mm |
Each for $5,560.00
|
|
01-184-277
|
SiliCycle™
HPLS03205EAV150 |
Preparative Column | 30 x 150 mm | 30 mm | 150 mm |
Each for $6,080.00
|
|
01-184-278
|
SiliCycle™
HPLS03205EAV250 |
Preparative Column | 30 x 250 mm | 30 mm | 250 mm |
Each for $8,310.00
|
|
01-184-279
|
SiliCycle™
HPLS03205EAW250 |
Preparative Column | 50 x 250 mm | 50 mm | 250 mm |
Each for $30,650.00
|
|
Description
SiliaChrom Plus C18 columns contain ultra pure metal-free silica (99.9999% purity) and a uniform column bed with controlled surface coverage. Their complete endcapping provides reduced silanol activity and better peak symmetry.
Store under methanol. Do not store under high aqueous or high salt mobile phases.
- High column performance and resolution
- Enhanced batch-to-batch and column-to-column reproducibility
- High surface area and loading capacity
- High chemical and mechanical stability
- Robust columns with extended lifetime
- Extremely low bleeding for LC/MS applications
- pH range from 1.5 to 9
- Easy scale-up to preparative formats
Specifications
Octadecyl, ODS | |
Hydrophobic Interactions | |
Monomeric C18 | |
Extra Low | |
Spherical | |
2 to 8 | |
100 Å | |
Maximum 60°C | |
C18 | |
SiliaChrom | |
Shipped Under Organic Solvent (Acetonitrile or Methanol) or Water | |
0.15 | |
Yes | |
Stainless Steel | |
Separation of Low to Medium Polarity Compounds |
Any HPLC or UHPLC System, Any Detector | |
High | |
5500 psi | |
Organic Solvent (Acetonitrile or Methanol) or Water (Up to 95%) | |
5 μm | |
Low | |
370 to 430 m2/g | |
L1 | |
Store Under Methanol | |
Low to Medium Polarity Compounds | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC Reversed-phase |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.