Learn More
SiliCycle™ SiliaChrom Plus HPLC Guard Cartridges, C18, 3 μm, 100 Å
Adequate Guard Cartridges to protect your HPLC Columns (C18, 3 μm) and your system from damageable impurities.
Supplier: SiliCycle™ HPLGS03203EAG010
Description
SiliaChrom Plus HPLC Guard Cartridges are designed to effectively protect both analytical and preparative HPLC columns. The use of these cartridges is highly recommended to protect and prolong column lifetime. SiliaChrom Plus Guard Cartridges are extremely cost effective and easy to use as a pre-filter to remove contaminants prior to your injections. Contaminants have an extremely high impact and can cause the following:
- Higher back-pressure
- Loss of resolution
- Peak shape alterations (tailing or peak splitting)
- Irreversible damages to column and/or system
- Baseline noise or drift
To save you time and money, SiliaChrom Plus HPLC Guard Cartridges help prevent these issues in addition to having a limited influence on your chromatography.
Specifications
0.15 | |
2 to 8 | |
10 mm | |
370 to 430 m2/g | |
2.1 mm | |
C18 (Octadecyl, ODS) | |
Organic Solvent (Acetonitrile or Methanol) or Water (Up to 95%) | |
C18 | |
Removal of Contaminants Prior to HPLC Injections | |
Reversed Phase | |
High | |
Yes | |
SiliaChrom |
4 Pk. | |
3 μm | |
100 Å | |
HPLC Guard Cartridge | |
HPLC Columns from 2 to 3 mm ID | |
Silica Gel | |
Spherical, Fully Porous, Ultrapure Silica | |
Analytical Guard Cartridge | |
HPLC | |
Spherical | |
Hydrophobic Interactions | |
L1 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.