Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaChrom Plus HPLC Guard Cartridges, C18, 5 μm, 100 Å

Adequate Guard Cartridges to protect your HPLC Columns (C18, 5 μm) and your system from damageable impurities.

Supplier:  SiliCycle™ HPLGS03205EAQ010

 View more versions of this product

Catalog No. 01-184-241


Add to Cart

Description

Description

SiliaChrom Plus HPLC Guard Cartridges are designed to effectively protect both analytical and preparative HPLC columns. The use of these cartridges is highly recommended to protect and prolong column lifetime. SiliaChrom Plus Guard Cartridges are extremely cost effective and easy to use as a pre-filter to remove contaminants prior to your injections. Contaminants have an extremely high impact and can cause the following:

  • Higher back-pressure
  • Loss of resolution
  • Peak shape alterations (tailing or peak splitting)
  • Irreversible damages to column and/or system
  • Baseline noise or drift

To save you time and money, SiliaChrom Plus HPLC Guard Cartridges help prevent these issues in addition to having a limited influence on your chromatography.

Specifications

Specifications

0.15
2 to 8
10 mm
370 to 430 m2/g
10 mm
C18 (Octadecyl, ODS)
Organic Solvent (Acetonitrile or Methanol) or Water (Up to 95%)
Spherical, Fully Porous, Ultrapure Silica
Semi-preparative Guard Cartridge
HPLC
Spherical
Hydrophobic Interactions
L1
2 Pk.
5 μm
100 Å
HPLC Guard Cartridge
10 mm ID HPLC Columns
Silica Gel
Organic solvent (acetonitrile or methanol) / Water
C18
Removal of Contaminants Prior to HPLC Injections
Reversed Phase
High
Yes
SiliaChrom
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit