Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaChrom Plus HPLC Guard Cartridges, Palladium Scavenger (DMT and Thiol), 10 μm

Crude reaction mixtures can directly be injected without further metal removal: these Palladium Scavenging Guard Cartridges will protect your HPLC column and your system from metallic impurities.

Supplier:  SiliCycle™ HPLGK34607EAN010

 View more versions of this product

Catalog No. 01-184-230


Add to cart

Description

Description

SiliaChrom Plus HPLC Guard Cartridges are designed to effectively protect both analytical and preparative HPLC columns. The use of these cartridges is highly recommended to protect and prolong column lifetime. SiliaChrom Plus Guard Cartridges are extremely cost effective and easy to use as a pre-filter to remove contaminants prior to your injections. Contaminants have an extremely high impact and can cause the following:

  • Higher back-pressure
  • Loss of resolution
  • Peak shape alterations (tailing or peak splitting)
  • Irreversible damages to column and/or system
  • Baseline noise or drift

To save you time and money, SiliaChrom Plus HPLC Guard Cartridges help prevent these issues in addition to having a limited influence on your chromatography.

Specifications

Specifications

4 Pk.
10 μm
100 Å
4.0 mm
DMT and Thiol
Spherical, Fully Porous, Ultrapure Silica
Analytical Guard Cartridge
HPLC, Metal Scavenging
Spherical
SiliaChrom
2 to 8
10 mm
HPLC Guard Cartridge
HPLC Columns from 4 to 4.6 mm ID
Silica Gel
Metal Scavenging
Removal of Metallic Contaminants Prior to HPLC Injections
Metal Scavenging
Yes
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit