Learn More
SiliCycle™ SiliaChrom Plus HPLC Guard Cartridges, Palladium Scavenger (DMT and Thiol), 10 μm
Crude reaction mixtures can directly be injected without further metal removal: these Palladium Scavenging Guard Cartridges will protect your HPLC column and your system from metallic impurities.
Supplier: SiliCycle™ HPLGK34607EAQ010
Description
SiliaChrom Plus HPLC Guard Cartridges are designed to effectively protect both analytical and preparative HPLC columns. The use of these cartridges is highly recommended to protect and prolong column lifetime. SiliaChrom Plus Guard Cartridges are extremely cost effective and easy to use as a pre-filter to remove contaminants prior to your injections. Contaminants have an extremely high impact and can cause the following:
- Higher back-pressure
- Loss of resolution
- Peak shape alterations (tailing or peak splitting)
- Irreversible damages to column and/or system
- Baseline noise or drift
To save you time and money, SiliaChrom Plus HPLC Guard Cartridges help prevent these issues in addition to having a limited influence on your chromatography.
Specifications
2 Pk. | |
10 μm | |
100 Å | |
10 mm | |
DMT and Thiol | |
Spherical, Fully Porous, Ultrapure Silica | |
Semi-preparative Guard Cartridge | |
HPLC, Metal Scavenging | |
Spherical | |
SiliaChrom |
2 to 8 | |
10 mm | |
HPLC Guard Cartridge | |
10 mm ID HPLC Columns | |
Silica Gel | |
Metal Scavenging | |
Removal of Metallic Contaminants Prior to HPLC Injections | |
Metal Scavenging | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.