Learn More
SiliCycle™ SiliaChrom Plus HPLC Guard Cartridges, Palladium Scavenger (DMT and Thiol), 10 μm
Crude reaction mixtures can directly be injected without further metal removal: these Palladium Scavenging Guard Cartridges will protect your HPLC column and your system from metallic impurities.
Specifications
pH | 2 to 8 |
---|---|
Particle Size | 10 μm |
Pore Size | 100 Å |
Type | HPLC Guard Cartridge |
Stationary Phase | DMT and Thiol |
Catalog Number | Mfr. No. | Column Format | Diameter (Metric) | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Column Format | Diameter (Metric) | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||
01-184-230
|
SiliCycle™
HPLGK34607EAN010 |
Analytical Guard Cartridge | 4.0 mm | 10 mm | HPLC Columns from 4 to 4.6 mm ID |
Pack of 4 for $1,149.00
|
N/A | ||
01-184-231
|
SiliCycle™
HPLGK34607EAN020 |
Analytical Guard Cartridge | 4.0 mm | 20 mm | HPLC Columns from 4 to 4.6 mm ID |
Pack of 4 for $1,189.00
|
N/A | ||
01-184-232
|
SiliCycle™
HPLGK34607EAQ010 |
Semi-preparative Guard Cartridge | 10 mm | 10 mm | 10 mm ID HPLC Columns |
Pack of 2 for $1,014.00
|
N/A | ||
01-184-297
|
SiliCycle™
HPLGK34607EAT010 |
Preparative Guard Cartridge | 21.2 mm | 10 mm | HPLC Columns from 20 to 21.2 mm ID |
Pack for $1,082.00
|
N/A | ||
01-184-233
|
SiliCycle™
HPLGK34607EAV010 |
Preparative Guard Cartridge | 30 mm | 10 mm | HPLC Columns from 30 to 50 mm ID |
Pack for $1,885.00
|
N/A | ||
Description
SiliaChrom Plus HPLC Guard Cartridges are designed to effectively protect both analytical and preparative HPLC columns. The use of these cartridges is highly recommended to protect and prolong column lifetime. SiliaChrom Plus Guard Cartridges are extremely cost effective and easy to use as a pre-filter to remove contaminants prior to your injections. Contaminants have an extremely high impact and can cause the following:
- Higher back-pressure
- Loss of resolution
- Peak shape alterations (tailing or peak splitting)
- Irreversible damages to column and/or system
- Baseline noise or drift
To save you time and money, SiliaChrom Plus HPLC Guard Cartridges help prevent these issues in addition to having a limited influence on your chromatography.
Specifications
2 to 8 | |
100 Å | |
DMT and Thiol | |
Spherical, Fully Porous, Ultrapure Silica | |
Removal of Metallic Contaminants Prior to HPLC Injections | |
Metal Scavenging | |
Yes |
10 μm | |
HPLC Guard Cartridge | |
Silica Gel | |
Metal Scavenging | |
HPLC, Metal Scavenging | |
Spherical | |
SiliaChrom |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.