Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaMetS™ E-PAK™ C-HA Activated Carbon
Our C-HA is a high-activity, wood-based powdered activated carbon.
$423.50 - $7560.00
Specifications
Color | Black |
---|---|
pH | 5 to 8 |
Physical Form | Powder |
Product Line | E-PAK |
For Use With (Application) | Removal of precious metal catalysts, pigments and reaction contaminants |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
01-182-160
|
SiliCycle™
CHA1KG |
1 kg |
Each for $423.50
|
|
|||||
01-182-161
|
SiliCycle™
CHA5KG |
5 kg |
Each for $1,991.00
|
|
|||||
01-182-162
|
SiliCycle™
CHA10KG |
10 kg |
Each for $3,900.00
|
|
|||||
01-182-163
|
SiliCycle™
CHA20KG |
20 kg |
Each for $7,560.00
|
|
|||||
Description
SiliaCarb HA is a powdered activated carbon with unusually high adsorptive capacity for a wide range of organic compounds. SiliaCarb HA is specially processed to produce a high-purity product with low ash content, low soluble iron, and a pore structure that is optimum for a wide range of applications.
- High-activity
- Wood-based
Specifications
Black | |
Powder | |
Removal of precious metal catalysts, pigments and reaction contaminants |
5 to 8 | |
E-PAK |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title