Learn More
SiliCycle™ SiliaMetS™ E-PAK™ C-VA Activated Carbon
Our C-VA is a vegetable activated carbon produced from pine wood.
$378.00 - $6990.00
Specifications
Color | Black |
---|---|
pH | 5 to 8 |
Physical Form | Powder |
Product Line | E-PAK |
For Use With (Application) | Removal of precious metal catalysts, pigments and reaction contaminants |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
01-182-156
|
SiliCycle™
CVA1KG |
1 kg |
Each for $378.00
|
|
01-182-157
|
SiliCycle™
CVA5KG |
5 kg |
Each for $1,841.00
|
|
01-182-158
|
SiliCycle™
CVA10KG |
10 kg |
Each for $3,600.00
|
|
01-182-159
|
SiliCycle™
CVA20KG |
20 kg |
Each for $6,990.00
|
|
Description
SiliaCarb VA is an activated carbon with a controlled pH, a high level of purity and excellent adsorptive capacity. It can be used for the decolorization and purification of a large variety of agro-food products, especially saccharose (cane and beet sugar) and liquid sugar, as well as the removal of color and color precursors.
- Vegetable activated
- Produced from pine wood
Specifications
Black | |
Powder | |
Removal of precious metal catalysts, pigments and reaction contaminants |
5 to 8 | |
E-PAK |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.