Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ Aluminum-backed NP HPTLC Plates
Aluminum high-performance TLC plates purposefully functionalized for extra selectivity toward your analyte in normal phase mode.
Supplier: SiliCycle™ HPTLAR10011B323N
Description
SiliaPlate™ NP HPTLC plates are thin, low-weight, and made of aluminum-backed silica.
- High heating stability
- Low fragility
- Possible to cut with scissors
- Can be stored in notebook
Specifications
Aluminum | |
5 to 17 μm | |
Aluminum-backed TLC Plates | |
Analytical High Performance TLC Analysis | |
Bare Silica (Silicon Dioxyde, SiO2) | |
20 x 20 cm |
Aluminum Support | |
25 Pk. | |
No | |
SiliaPlate | |
150 μm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title