Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ Aluminum-backed NP HPTLC Plates
Aluminum high-performance TLC plates purposefully functionalized for extra selectivity toward your analyte in normal phase mode.
Specifications
Backing Material | Aluminum |
---|---|
Material | Aluminum |
Particle Size | 5 to 17 μm |
Quantity | 25 Pk. |
Type | Aluminum-backed TLC Plates |
Catalog Number | Mfr. No. | Fluorescent Indicator | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Fluorescent Indicator | Price | Quantity & Availability | |||||
01-184-072
|
SiliCycle™
HPTLAR10011B323 |
F254 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
01-184-073
|
SiliCycle™
HPTLAR10011B323N |
No | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
SiliaPlate™ NP HPTLC plates are thin, low-weight, and made of aluminum-backed silica.
- High heating stability
- Low fragility
- Possible to cut with scissors
- Can be stored in notebook
Specifications
Aluminum | |
5 to 17 μm | |
Aluminum-backed TLC Plates | |
SiliaPlate | |
150 μm |
Aluminum | |
25 Pk. | |
Analytical High Performance TLC Analysis | |
Bare Silica (Silicon Dioxyde, SiO2) | |
20 x 20 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title