Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ Glass-backed HPTLC Plates with Preadsorbent Zone
Glass, high-performance TLC plates specially designed for highly-sophisticated separations and complex samples.
Specifications
Backing Material | Glass |
---|---|
Material | Glass |
Particle Size | 5 to 17 μm |
Quantity | 25 Pk. |
Type | Glass-backed TLC Plates |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
01-184-078
|
SiliCycle™
HPTLGZR10011B203 |
10 x 10 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
01-184-079
|
SiliCycle™
HPTLGZR10011B703 |
10 x 20 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
SiliaPlate™ Glass-backed HPTLC Plates are for irregular particle shape during high-performance TLC analysis. Plates come complete with a preadsorbent zone.
- Rigid plates
- High chemical resistance
- High heating stability and charring resistance
- Transparent
Specifications
Glass | |
5 to 17 μm | |
Glass-backed TLC Plates | |
High Performance TLC Analysis | |
Bare Silica (Silicon Dioxyde, SiO2) |
Glass | |
25 Pk. | |
F254 | |
SiliaPlate | |
150 μm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title