Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaPlate™ HPTLC Plates, Glass-backed, Amine Bound Silica (NH2), Optimized for KMnO4

Glass TLC plates exhibiting high chemical resistance, high heating stability and charring resistance for quick and inexpensive separations.

$632.50 - $1417.00

Specifications

Backing Material Glass
Material Glass
Particle Size 10 to 12 μm
Quantity 25 Pk.
Type Glass-backed TLC Plates
View More Specs

Products 3
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
01-184-482
View Documents
SiliCycle™
TLGR52014BK213
10 x 10 cm
Pack of 25 for $632.50
Add to Cart
 
01-184-484
View Documents
SiliCycle™
TLGR52014BK713
10 x 20 cm
Pack of 25 for $877.50
Add to Cart
 
01-184-483
View Documents
SiliCycle™
TLGR52014BK313
20 x 20 cm
Pack of 25 for $1,417.00
Add to Cart
 
Description

Description

SilicaPlate™ Glass-backed HPTLC Plates are made with irregular particle shape and exhibit high chemical resistance. These plates are optimized for KMnO4.

  • Rigid plates
  • High heating stability and charring resistance
  • Transparent
  • Amine-bound silica
Specifications

Specifications

Glass
10 to 12 μm
Glass-backed TLC Plates
TLC Analysis
Amine (3-Aminopropyl, NH2, WAX)
Glass
25 Pk.
F254
SiliaPlate
200 μm
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit