Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ HPTLC Plates, Glass-backed, Silica C18
Glass TLC plates exhibiting high chemical resistance, high heating stability and charring resistance for quick and inexpensive separations.
Supplier: SiliCycle™ TLGR30411B303
Description
SilicaPlate™ Glass-backed HPTLC Plates are made with irregular particle shape and exhibit high chemical resistance.
- Rigid plates
- High heating stability and charring resistance
- Transparent
- Silica C18
Specifications
Glass | |
10 to 12 μm | |
Glass-backed TLC Plates | |
TLC Analysis | |
C18 (Octadecyl, ODS) | |
20 x 20 cm |
Glass | |
25 Pk. | |
F254 | |
SiliaPlate | |
150 μm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title