Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ Preparative TLC Plates, Glass-Backed, Silica Functionalized with AgNO3
Glass preparative TLC plates designed for quantitative and qualitative purification of small quantities of a sample directly onto the TLC plate.
Supplier: SiliCycle™ TLGR23611B433
Description
SiliaPlate™ Preparative TLC Plates are glass-backed and for irregular particle shape.
- Rigid plates
- High chemical resistance
- High heating stability and charring resistance
- Transparent
- Silver nitrate (AgNO3) array
Specifications
Glass | |
5 to 17 μm | |
Glass-backed TLC Plates | |
Preparative TLC | |
Silver Nitrate (AgNO3, 15%) | |
500 μm |
Glass | |
25 Pk. | |
F254 | |
SiliaPlate | |
Store in the Dark | |
5 x 20 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title