Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ TLC CZ Plates; Glass-backed, Silica with Preadsorbent Zone
Glass TLC plates with concentrating zone to ensure sample integrity and improved resolution of spots, as well as to prevent crossover.
Specifications
Backing Material | Glass |
---|---|
Material | Glass |
Particle Size | 10 to 12 μm |
Quantity | 25 Pk. |
Type | Glass-backed TLC Plates |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
01-184-489
|
SiliCycle™
TLGZR10011B723 |
10 x 20 cm | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
01-184-488
|
SiliCycle™
TLGZR10011B323 |
20 x 20 cm | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
SiliaPlate™ Glass-backed TLC Plates with preadsorbent zone provide irregular particle shape.
- Rigid
- High chemical resistance
- High heating stability and charring resistance
- Transparent
Specifications
Glass | |
10 to 12 μm | |
Glass-backed TLC Plates | |
TLC Analysis | |
Yes | |
250 μm |
Glass | |
25 Pk. | |
F254 | |
SiliaPlate | |
Bare Silica (Silicon Dioxyde, SiO2) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title