Learn More
SiliCycle™ SiliaPlate™ TLC Glass-Backed CZ Plates
Glass TLC plates with concentrating zone to ensure sample integrity and improved resolution of spots, preventing any crossover.
$268.50 - $430.50
Specifications
Backing Material | Glass |
---|---|
Material | Glass |
Particle Size | 10 to 12 μm |
Quantity | 25 Pk. |
Type | Glass-backed TLC Plates |
Catalog Number | Mfr. No. | Dimensions (L x W) | Fluorescent Indicator | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Fluorescent Indicator | Price | Quantity & Availability | ||||
01-184-438
|
SiliCycle™
TLGCZR10011B423 |
5 x 20 cm | F254 |
Pack of 25 for $268.50
|
|
||||
01-184-439
|
SiliCycle™
TLGCZR10011B723 |
10 x 20 cm | F254 |
Pack of 25 for $351.00
|
|
||||
01-184-436
|
SiliCycle™
TLGCZR10011B323 |
20 x 20 cm | F254 |
Pack of 25 for $430.50
|
|
||||
01-184-437
|
SiliCycle™
TLGCZR10011B323N |
20 x 20 cm | No |
Pack of 25 for $418.50
|
|
||||
Description
SiliaPlate™ Glass-backed TLC plates contain a concentrating zone to ensure sample integrity and improve the resolution of spots, as well as preventing any crossover. These plates provide a preadsorbant zone and channels to guard against contamination between samples.
- Rigid plates
- High chemical resistance
- High heating stability and charring resistance
- Transparent
Specifications
Glass | |
10 to 12 μm | |
Glass-backed TLC Plates | |
SiliaPlate | |
250 μm |
Glass | |
25 Pk. | |
TLC Analysis | |
Bare Silica (Silicon Dioxyde, SiO2) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.