Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ TLC Plates, Aluminum-backed, Silica
Aluminum-backed TLC plates provide quick, inexpensive handling for versatile and classical separations.
Supplier: SiliCycle™ TLAR10011B323N
Description
SilicaPlate™ Aluminum-backed TLC plates provide an irregular particle shape and are low-weight.
- Thin plates
- High heating stability
- Low fragility
- Possible to cut with scissors
- Can be stored in notebook
Specifications
Aluminum | |
10 to 12 μm | |
Aluminum-backed TLC Plates | |
TLC Analysis | |
Bare Silica (Silicon Dioxyde, SiO2) | |
20 x 20 cm |
Aluminum Support | |
25 Pk. | |
No | |
SiliaPlate | |
200 μm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title