Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ TLC Plates, Glass-backed, Neutral Alumina
Glass TLC plates exhibiting high chemical resistance, high heating stability and charring resistance for quick and inexpensive separations.
$632.50
Specifications
Backing Material | Glass |
---|---|
Material | Glass |
Type | Glass-backed TLC Plates |
For Use With (Application) | TLC Analysis |
Product Line | SiliaPlate |
Catalog Number | Mfr. No. | Dimensions (L x W) | Fluorescent Indicator | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Fluorescent Indicator | Price | Quantity & Availability | ||||
01-184-096
|
SiliCycle™
TLGAUT0337323N |
20 x 20 cm | F254 |
Pack of 25 for $632.50
|
|
||||
01-184-499
|
SiliCycle™
TLGAUT0337B424N |
5 x 20 cm | F254 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
01-184-097
|
SiliCycle™
TLGAUT0337323NF |
20 x 20 cm | No | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
SilicaPlate™ Glass-backed TLC Plates are made with irregular particle shape and exhibit high chemical resistance.
- Rigid plates
- High heating stability and charring resistance
- Transparent
- Neutral alumina
Specifications
Glass | |
Glass-backed TLC Plates | |
SiliaPlate | |
250 μm |
Glass | |
TLC Analysis | |
Neutral Alumina (Aluminum Oxide, Al2O3) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title