Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ TLC Plates, Glass-backed, Silica, Optimized for KMnO4
Glass TLC plates exhibiting high chemical resistance, high heating stability and charring resistance for quick and inexpensive separations.
Supplier: SiliCycle™ TLGR10014BKB323
Description
SilicaPlate™ Glass-backed TLC Plates are made with irregular particle shape and exhibit high chemical resistance. These plates are optimized for KMnO4.
- Rigid plates
- High heating stability and charring resistance
- Transparent
- Silica
Specifications
Glass | |
10 to 12 μm | |
Glass-backed TLC Plates | |
TLC Analysis | |
Bare Silica (Silicon Dioxyde, SiO2) | |
20 x 20 cm |
Glass | |
25 Pk. | |
F254, F366 | |
SiliaPlate | |
250 μm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title