Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ TLC Plates, Glass-backed, Silica with Scoring
Glass TLC plates exhibiting high chemical resistance, high heating stability and charring resistance for quick and inexpensive separations.
$248.00 - $723.50
Specifications
Backing Material | Glass |
---|---|
Material | Glass |
Particle Size | 10 to 12 μm |
Type | Glass-backed TLC Plates |
Fluorescent Indicator | F254 |
Catalog Number | Mfr. No. | Dimensions (L x W) | Scoring | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Scoring | Quantity | Price | Quantity & Availability | |||
01-184-485
|
SiliCycle™
TLGSR10011B423 |
5 x 20 cm | 2.5 x 5 cm | 25 Pk. |
Pack of 25 for $248.00
|
|
01-184-486
|
SiliCycle™
TLGSR10011B424 |
5 x 20 cm | 2.5 x 5 cm | 100 Pk. |
Pack of 100 for $723.50
|
|
01-184-487
|
SiliCycle™
TLGSR10011B723 |
10 x 20 cm | 2.5 x 10 cm | 25 Pk. |
Pack of 25 for $275.50
|
|
01-184-505
|
SiliCycle™
TLGSR10011B323 |
20 x 20 cm | 5 x 20 cm | 25 Pk. |
Pack of 25 for $365.50
|
|
Description
SilicaPlate™ Glass-backed TLC Plates are made with irregular particle shape and exhibit high chemical resistance.
- Rigid plates
- High heating stability and charring resistance
- Transparent
- Silica
Specifications
Glass | |
10 to 12 μm | |
F254 | |
SiliaPlate |
Glass | |
Glass-backed TLC Plates | |
TLC Analysis | |
Bare Silica (Silicon Dioxyde, SiO2) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title