Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ TLC Plates; Plastic-Backed, Silica
Plastic TLC plates for quick and inexpensive separations, complete with low fragility and ability to be cut by regular scissors.
Supplier: SiliCycle™ TLPR10011B323N
Description
SiliaPlate™ Plastic-backed TLC Plates are thin with irregular particle shape.
- Low fragility
- Possible to cut with scissors
- High chemical resistance
- Can be stored in notebook
Specifications
Plastic | |
10 to 12 μm | |
Plastic-backed TLC Plates | |
TLC Analysis | |
Bare Silica (Silicon Dioxyde, SiO2) | |
20 x 20 cm |
Silica 60 | |
25 Pk. | |
No | |
SiliaPlate | |
200 μm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title